Socket Flextension 1/2" Drive x 3/8", 9.57" Length, Black Industrial, JHWISSXT912

  • Mfr # JHWISSXT912

  • Zoro # G7074840


product price:  $141.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Overall Length
9.57"
Finish
Black Industrial
Size
3/8"
Sub-Category
Williams
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWISSXT912
Zoro #
G7074840
UPC #
662459372734
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
9.57"
Size
3/8"
Socket Depth
0.28"

Details

Item
Socket Flextension
Finish
Black Industrial
Sub-Category
Williams
SAE or Metric
SAE
Number of Points
6
Socket Type
Flextensions
For Use With
Use on Hand and Power Tools

Description

Socket Extension,3/8 In.,6Pt,1/2 In. D,9 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.