Socket Flextension 1/2" Drive x 5/8", 6.57" Length, Black Industrial, JHISSX620S75

  • Mfr # ISSX620SOC75

  • Zoro # G7155377


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Overall Length
6.57"
Finish
Black Industrial
SAE or Metric
SAE
Size
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ISSX620SOC75
Zoro #
G7155377
UPC #
662459375285
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
6.57"
Size
5/8"
Socket Depth
0.35"

Details

Item
Socket Flextension
Finish
Black Industrial
SAE or Metric
SAE
Sub-Category
Williams
Socket Type
Flextensions
Number of Points
6
For Use With
Use on Hand and Power Tools

Description

Socket Extension,5/8 In.,6Pt,1/2 In. D,6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.