Socket Flextension 1/2" Drive x 5/8", 6.57" Length, Black Industrial, JHWISSX620

  • Mfr # JHWISSX620

  • Zoro # G6523329


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Overall Length
6.57"
Finish
Black Industrial
SAE or Metric
SAE
Socket Type
Flextensions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JHWISSX620
Zoro #
G6523329
UPC #
662459375230
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
6.57"
Size
5/8"
Socket Depth
0.44"

Details

Item
Socket Flextension
Finish
Black Industrial
SAE or Metric
SAE
Socket Type
Flextensions
Number of Points
6
Sub-Category
Williams
For Use With
Use on Hand and Power Tools

Description

Product details about the WILLIAMS - ISSX620 Socket Flex Extension.
Socket flex extensions are dynamic additions to socket wrenches, featuring a flexible midsection that enables maneuverability around tight angles and obstructions. They provide versatility in reaching inaccessible bolts and nuts, offering a solution for intricate tasks where a straight extension might not suffice.
The Williams ISSX620 Socket Flex Extension is a robust tool designed for use on both hand and power tools. With an overall length of 6.57", it provides ample reach for various tasks, while its drive size of 1/2" ensures compatibility with numerous devices. The socket depth measures at 0.44", making it suitable for handling different types of bolts and nuts.
This Flextension socket features a six-point design, providing multiple contact points to distribute torque evenly across the fastener's flat sides rather than its corners, reducing wear over time. It comes in a black industrial finish that adds durability and resistance against corrosion, ensuring longevity even under heavy usage conditions.
As an SAE type tool with a size specification of 5/8", this product adheres to standards set by the Society of Automotive Engineers (SAE), indicating its suitability for applications requiring these measurements. Please note that no additional items are included with this purchase; only the Socket Flex Extension is provided.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.