
Socket Flextension 1/2" Drive x 5/8", 6.57" Length, Black Industrial, JHWISSXT620
Mfr # ISSXT620
Zoro # G6523301
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2"
Overall Length
6.57"
Finish
Black Industrial
Sub-Category
Williams
Socket Type
Flextensions
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ISSXT620
Zoro #
G6523301
UPC #
662459375353
Country of Origin
United States
Dimensions
Drive Size
1/2"
Overall Length
6.57"
Size
5/8"
Socket Depth
0.44"
Details
Item
Socket Flextension
Finish
Black Industrial
Sub-Category
Williams
Socket Type
Flextensions
SAE or Metric
SAE
Number of Points
6
For Use With
Use on Hand and Power Tools
Description
Socket Extension,5/8 In.,6Pt,1/2 In. D,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.