Socket Flextension 1/2" Drive x 9/16", 9.57" Length, Black Industrial, JHWISSX918

  • Mfr # JHWISSX918

  • Zoro # G6522866


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Overall Length
9.57"
Finish
Black Industrial
Size
9/16"
Sub-Category
Williams
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JHWISSX918
Zoro #
G6522866
UPC #
662459372413
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
9.57"
Size
9/16"
Socket Depth
0.44"

Details

Item
Socket Flextension
Finish
Black Industrial
Sub-Category
Williams
SAE or Metric
SAE
Socket Type
Flextensions
Number of Points
6
For Use With
Use on Hand and Power Tools

Description

Product details about the WILLIAMS - ISSX918 Socket Flex Extension.
Socket flex extensions are dynamic additions to socket wrenches, featuring a flexible midsection that enables maneuverability around tight angles and obstructions. They provide versatility in reaching inaccessible bolts and nuts, offering a solution for intricate tasks where a straight extension might not suffice.
The WILLIAMS - ISSX918 Socket Flex Extension is a versatile tool designed for use on both hand and power tools. With an overall length of 9.57", this socket flex extension provides ample reach for various tasks, while its 1/2" drive size ensures compatibility with a wide range of equipment. The socket depth measures at 0.44", making it suitable for handling bolts and nuts of corresponding sizes.
This product features a six-point design, which offers improved torque and reduces the risk of rounding off fasteners compared to other designs. It's built to accommodate a size of 9/16", providing users with flexibility in their operations. The black industrial finish not only gives it an appealing look but also enhances its durability by offering resistance against rust and corrosion.
As part of the Williams sub-category, this Socket Flextension adheres to SAE standards, ensuring that it meets the requirements set out by industry professionals across different fields. Please note that no additional items are included with this product; however, its robust construction and reliable performance make it an adequate addition to any toolbox or workshop setup.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.