Zoro Homepage

Socket Flextension 3/8" Drive x 10mm, 4.57" Length, Black Industrial

  • Mfr # JHWISFXTM410

  • Zoro # G7159601


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Finish
Black Industrial
SAE or Metric
Metric
Sub-Category
Williams
Size
10mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWISFXTM410
Zoro #
G7159601
UPC #
662459375063
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
4.57"
Size
10mm
Socket Depth
0.28"

Details

Item
Socket Flextension
Finish
Black Industrial
SAE or Metric
Metric
Sub-Category
Williams
Socket Type
Flextensions
Number of Points
6
For Use With
Use on Hand and Power, Impulse or Direct Drive

Description

Product details about the WILLIAMS - ISFXTM410 Socket Flex Extension.
Socket flex extensions are dynamic additions to socket wrenches, featuring a flexible midsection that enables maneuverability around tight angles and obstructions. They provide versatility in reaching inaccessible bolts and nuts, offering a solution for intricate tasks where a straight extension might not suffice.
The WILLIAMS - ISFXTM410 Socket Flex Extension is a 10mm, metric-sized tool with an overall length of 4.57". It features a socket depth of 0.28" and accommodates a drive size of 3/8". These measurements make it suitable for various tasks requiring precision and adaptability.
This product falls under the Williams sub-category and is designed as a Socket Flextension type. The six-point configuration provides increased torque transfer compared to other designs, making it more efficient in loosening or tightening fasteners. Its black industrial finish not only gives it an aesthetically pleasing look but also adds durability to withstand rigorous use.
The WILLIAMS - ISFXTM410 Socket Flex Extension is built for use on hand and power tools, including impulse or direct drive systems. This compatibility makes it versatile enough to be used across different applications without compromising performance. Please note that no additional items are included with this product.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.