Zoro Homepage

Socket Flextension 3/8" Drive x 12mm, 4.57" Length, Williams Socket Extension, 12mm, 6Pt, 3/8" D, 4"

  • Mfr # JHWISFXM412

  • Zoro # G7042948


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Overall Length
4.57"
Finish
Black Industrial
Socket Type
Flextensions
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWISFXM412
Zoro #
G7042948
UPC #
662459372000
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
4.57"
Size
12mm
Socket Depth
0.34"

Details

Item
Socket Flextension
Finish
Black Industrial
Socket Type
Flextensions
Number of Points
6
SAE or Metric
Metric
Sub-Category
Williams
For Use With
Use on Hand and Power, Impulse or Direct Drive

Description

Socket Extension,12mm,6Pt,3/8 In. D,4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.