Zoro Homepage

Socket Flextension 3/8" Drive x 12mm, 6.57" Length, Black Industrial

  • Mfr # JHWISFXTM612

  • Zoro # G7144658


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Overall Length
6.57"
Finish
Black Industrial
Socket Type
Flextensions
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWISFXTM612
Zoro #
G7144658
UPC #
662459372130
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
6.57"
Size
12mm
Socket Depth
0.34"

Details

Item
Socket Flextension
Finish
Black Industrial
Socket Type
Flextensions
Number of Points
6
Sub-Category
Williams
SAE or Metric
Metric
For Use With
Use on Hand and Power, Impulse or Direct Drive

Description

Product details about the WILLIAMS - ISFXTM612 Socket Flex Extension.
Socket flex extensions are dynamic additions to socket wrenches, featuring a flexible midsection that enables maneuverability around tight angles and obstructions. They provide versatility in reaching inaccessible bolts and nuts, offering a solution for intricate tasks where a straight extension might not suffice.
The WILLIAMS - ISFXTM612 Socket Flex Extension is a 12mm socket flextension with an overall length of 6.57". It features a socket depth of 0.34" and a drive size of 3/8", making it suitable for various types of work that require precise measurements. This tool is designed to be used on hand and power, impulse or direct drive, providing versatility in its application.
This product falls under the Williams sub-category and boasts a black industrial finish, which adds durability and resistance against wear-and-tear from regular use. The socket type is flextensions, known for their flexibility during operations where rigid sockets may not be adequate. With six points, this tool offers increased torque capacity compared to other designs.
Please note that no additional items are included with the purchase of this product. As it uses metric measurements, it's built to accommodate tasks requiring such specifications. The WILLIAMS - ISFXTM612 Socket Flex Extension provides reliable performance without compromising on quality or functionality.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.