
Socket Flextension 3/8" Drive x 3/8", 6.57" Length, Black Industrial, JHWISFX612
Mfr # ISFX612
Zoro # G7155401
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/8"
Overall Length
6.57"
Finish
Black Industrial
Size
3/8"
Sub-Category
Williams
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ISFX612
Zoro #
G7155401
UPC #
662459371942
Country of Origin
United States
Dimensions
Drive Size
3/8"
Overall Length
6.57"
Size
3/8"
Bit Length
6.57"
Socket Depth
1.06"
Details
Item
Socket Flextension
Finish
Black Industrial
Sub-Category
Williams
Socket Type
Flextensions
SAE or Metric
SAE
Number of Points
6
Description
Socket Extension,3/8 In.,6Pt,3/8 In. D,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.