Socket Flextension 3/8" Drive x 5/8", 4.57" Length, Black Industrial, JHWISFX420

  • Mfr # ISFX420

  • Zoro # G7168555


product price:  $135.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Finish
Black Industrial
Sub-Category
Williams
Socket Type
Flextensions
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ISFX420
Zoro #
G7168555
UPC #
662459371935
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
4.57"
Size
5/8"
Socket Depth
1.06"
Bit Length
4.57"

Details

Item
Socket Flextension
Finish
Black Industrial
Sub-Category
Williams
Socket Type
Flextensions
Number of Points
6
SAE or Metric
SAE

Description

Socket Extension,5/8 In.,6Pt,3/8 In. D,4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.