
Socket Flextension 3/8" Drive x 5/8", 4.57" Length, Black Industrial, JHWISFXT420
Mfr # ISFXT420
Zoro # G7131437
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/8"
Finish
Black Industrial
Size
5/8"
Number of Points
6
Socket Type
Flextensions
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ISFXT420
Zoro #
G7131437
UPC #
662459372079
Country of Origin
United States
Dimensions
Drive Size
3/8"
Overall Length
4.57"
Size
5/8"
Socket Depth
0.44"
Details
Item
Socket Flextension
Finish
Black Industrial
Number of Points
6
Socket Type
Flextensions
SAE or Metric
SAE
Sub-Category
Williams
For Use With
Use on Hand and Power, Impulse or Direct Drive
Description
Socket Extension,5/8 In.,6Pt,3/8 In. D,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.