Socket Flextension 3/8" Drive x 5/8", 6.57" Length, Black Industrial, JHWISFX620

  • Mfr # JHWISFX620

  • Zoro # G7126668


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Finish
Black Industrial
Number of Points
6
SAE or Metric
SAE
Sub-Category
Williams
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JHWISFX620
Zoro #
G7126668
UPC #
662459371980
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
6.57"
Size
5/8"
Bit Length
6.57"
Socket Depth
1.06"

Details

Item
Socket Flextension
Finish
Black Industrial
Number of Points
6
SAE or Metric
SAE
Sub-Category
Williams
Socket Type
Flextensions

Description

Socket Extension,5/8 In.,6Pt,3/8 In. D,6 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.