Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket Flextension 3/8" Drive x 6/16", 4.57" Length, Black Industrial

  • Mfr # JHWISFXT418

  • Zoro # G7078797


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Overall Length
4.57"
Finish
Black Industrial
Socket Type
Flextensions
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWISFXT418
Zoro #
G7078797
UPC #
662459375032
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
4.57"
Size
6/16"
Socket Depth
0.44"

Details

Item
Socket Flextension
Finish
Black Industrial
Socket Type
Flextensions
SAE or Metric
SAE
Sub-Category
Williams
Number of Points
6
For Use With
Use on Hand and Power, Impulse or Direct Drive

Description

Socket Extension,9/16 In.,6Pt,3/8 In. D,4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.