Socket, Imperial, 3/8 in Square Drive, 1/2 in Universal Socket, 12 Points
- Mfr # JHWBU-1216
- Zoro # G416311292
product price:Â
$
37.69
/ea
Key Features
Measurement Type
Imperial
Number of Points
12
Drive End Width
3/4 in
Finish
High Polished Chrome
Opening Depth
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHWBU-1216
- Zoro #
- G416311292
- UPC #
- 662459211521
- Country of Origin
- United States
Dimensions
- Drive End Width
- 3/4 in
- Opening Depth
- 5/16 in
- Socket End Width
- 11/16 in
- Socket Sizes
- 1/2 in
- Overall Length
- 1-25/32 in
- Bolt Clearance Depth
- 9/16 in
- Drive Size
- 3/8 in
Details
- Measurement Type
- Imperial
- Number of Points
- 12
- Finish
- High Polished Chrome
- Drive Type
- Square
- Material
- Alloy Steel
- Socket Type
- Universal
- Series
- SUPERTORQUE®
Description
Williams socket series: Supertorque, imperial, square drive, 3/8 in drive, universal joint socket, 1/2 in socket, 1-25/32 in OAL, 5/16 in opening depth, 3/4 in drive end width, 11/16 in socket end width, 12 points, 9/16 in bolt clearance depth, alloy steel, high polished chrome.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.