Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, Metric, 3/8 in Drive, 19 mm Deep Socket, 6 Points

  • Mfr # JHWBMD-619

  • Zoro # G216311171


product price: $12.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JHWBMD-619
Zoro #
G216311171
UPC #
662459212634
Country of Origin
United States

Description

Williams socket series: Supertorque, metric, 3/8 in drive, deep length socket, 19 mm socket, 2-21/32 in OAL, 5/8 in opening depth, 1 in drive end width, 1 in socket end width, 6 points, 1-15/16 in bolt clearance depth, alloy steel, high polished chrome.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.