Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket Tool Set, 1" D, 12Pt, 19pcs., SAE, JHWWSX-20

  • Mfr # JHWWSX-20

  • Zoro # G7119887


product price: $1,616.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1"
Includes
(2) 1" Drive Shallow Sockets Of 2 1/4" Length: 1 1/16",1 1/8"; (1) 1" Drive Shallow Sockets Of 2 3/8" Length: 1 1/4"; (2) 1" Drive Shallow Sockets Of 2 1/2" Length: 1 5/16",1 3/8"; (2) 1" Drive Shallow Sockets Of 2 3/4" Length: 1 7/16", 1 1/2"; (1) 1" Drive Shallow Sockets Of 2 7/8" Length: 1 5/8"; (1) 1" Drive Shallow Sockets Of 3 1/8" Length: 1 13/16"; (1) 1" Drive Shallow Sockets Of 3 1/4" Length: 1 7/8"; (1) 1" Drive Shallow Sockets Of 3 3/8" Length: 2"; (1) 1" Drive Shallow Sockets Of 3 5/8" Length: 2 3/16"; (1) 1" Drive Shallow Sockets Of 3 3/4" Length: 2 1/4"; (1) 1" Drive Shallow Sockets Of 3 7/8" Length: 2 3/8"; 20" Sliding T-Handle/Head,34-3/16" Flex Handle,20" Ratchet,8" Extension,16" Extension
Finish
Chrome plated
Number of Points
12
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWWSX-20
Zoro #
G7119887
UPC #
662459322500
Country of Origin
United States

Dimensions

Drive Size
1"
Overall Length
Various
Size
1-1/16,1-1/8",1-1/4",1-5/16",1-3/8",1-7/16",1-1/2",1-5/8",1-13/16",1-7/8",2",2-3/16",2-1/4",2-3/8

Details

Item
Socket Tool Set,1" D,12Pt,19pcs.,SAE
Includes
(2) 1" Drive Shallow Sockets Of 2 1/4" Length: 1 1/16",1 1/8"; (1) 1" Drive Shallow Sockets Of 2 3/8" Length: 1 1/4"; (2) 1" Drive Shallow Sockets Of 2 1/2" Length: 1 5/16",1 3/8"; (2) 1" Drive Shallow Sockets Of 2 3/4" Length: 1 7/16", 1 1/2"; (1) 1" Drive Shallow Sockets Of 2 7/8" Length: 1 5/8"; (1) 1" Drive Shallow Sockets Of 3 1/8" Length: 1 13/16"; (1) 1" Drive Shallow Sockets Of 3 1/4" Length: 1 7/8"; (1) 1" Drive Shallow Sockets Of 3 3/8" Length: 2"; (1) 1" Drive Shallow Sockets Of 3 5/8" Length: 2 3/16"; (1) 1" Drive Shallow Sockets Of 3 3/4" Length: 2 1/4"; (1) 1" Drive Shallow Sockets Of 3 7/8" Length: 2 3/8"; 20" Sliding T-Handle/Head,34-3/16" Flex Handle,20" Ratchet,8" Extension,16" Extension
Finish
Chrome plated
Number of Points
12
SAE or Metric
SAE
Material
High-Grade Chrome Vanadium Steel
Socket Type
Shallow
Number of Pieces
19

Description

Socket Tool Set,1 In. D,12Pt,19pcs.,SAE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.