
Socket Tool Set, 1/2", 12pcs., Metric, JHW50669
Mfr # JHW50669
Zoro # G7132959
product price: $63.25
/eaKey Features
Drive Size
1/2"
Includes
(1) 9 78" Pear Head Ratchet; (1) 6" Extension; (8) 1/2" Drive Shallow 12-Point Sockets of 1-1/2" Length: 12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm; (2) 1/2" Drive Shallow 12-Point Sockets of 1-1/8" Length: 22mm,24mm
Finish
Chrome plated
Socket Type
Shallow
Overall Length
Various
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JHW50669
Zoro #
G7132959
UPC #
662459506696
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Overall Length
Various
Size
12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,22mm,24mm
Details
Item
Socket Tool Set,1/2",12pcs.,Metric
Includes
(1) 9 78" Pear Head Ratchet; (1) 6" Extension; (8) 1/2" Drive Shallow 12-Point Sockets of 1-1/2" Length: 12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm; (2) 1/2" Drive Shallow 12-Point Sockets of 1-1/8" Length: 22mm,24mm
Finish
Chrome plated
Socket Type
Shallow
Material
Chrome Vanadium Steel
SAE or Metric
Metric
Number of Points
12
Tether Ready
No
Product Type
Socket Tool Set,1/2",12pcs.,Metric
Description
Socket Tool Set,1/2 In.,12pcs.,Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.