Zoro Homepage

Socket/Tool Set, 3/4" D, 12Pt, 22pcs., SAE, JHWWSH-22

  • Mfr # JHWWSH-22

  • Zoro # G7165159


product price: $1,054.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4"
Includes
Finish
High Polished Chrome
Overall Length
Various
Socket Type
Shallow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWWSH-22
Zoro #
G7165159
UPC #
662459322012
Country of Origin
United States

Dimensions

Drive Size
3/4"
Overall Length
Various
Size
7/8",15/16",1",1-1/16",1-1/8",1-1/4",1-5/16",1-3/8",1-7/16",1-1/2",1-5/8",1-11/16",1-3/4",1-13/16",1-7/8",2"

Details

Item
Socket/Tool Set,3/4" D,12Pt,22pcs.,SAE
Includes
Finish
High Polished Chrome
Socket Type
Shallow
Number of Points
12
SAE or Metric
SAE
Material
Chrome Vanadium Steel
Number of Pieces
22

Description

Socket/Tool Set,3/4 In. D,12Pt,22pcs.,SAE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.