Zoro Homepage

Socket/Tool Set, 3/8" D, 12Pt, 39pc, TLsOnly, JHWMSB-39F

  • Mfr # JHWMSB-39F

  • Zoro # G7138525


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Includes
Finish
High Polished Chrome
Material
Chrome Vanadium Steel
Size
6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm,23mm,24mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWMSB-39F
Zoro #
G7138525
UPC #
662459323262
Country of Origin
United States

Dimensions

Drive Size
3/8"
Size
6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm,23mm,24mm
Overall Length
Various

Details

Item
Socket/Tool Set,3/8" D,12Pt,39pc,TLsOnly
Includes
Finish
High Polished Chrome
Material
Chrome Vanadium Steel
Socket Type
Shallow,Deep
SAE or Metric
Metric
Number of Points
6,12
Tether Ready
No
Product Type
Socket/Tool Set,3/8" D,12Pt,39pc,TLsOnly
Number of Pieces
39

Description

Socket/Tool Set,3/8 In. D,12Pt,39pc,TLsOnly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.