Shop WILLIAMS SOUND
Create Account
PLA 90 Hearing Hotspot Counter Induction Loop
- Mfr # WS-PLA90
- Zoro # G804025480
product price:Â
$
615.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WS-PLA90
- Zoro #
- G804025480
- UPC #
- 747925258818
- Country of Origin
- China
Description
This Hearing Hotspot induction loop system is compact and easy to install to use in spots where customers with a wide range of hearing abilities need to hear what is being said: bank teller windows, retail counters, information desks and more. The built-in microphone or optional external microphone in the loop system picks up voices and transmits the spoken word clearly to a listener's hearing aid equipped with a telecoil (t-coil).
Features:- Volume control.
- Range 3-4 feet (1m).
- Auto shutoff after 2 minutes saves battery power.
- 3.5mm headphone jack.
- 3.5mm microphone jack.
- Built-in microphone.
- Status light loop signal.
- Integrated rechargeable battery or power supply unit.
- Up to 6 hours use with fully charged battery.
- Meets ADA requirements.
- RoHS, WEEE, EMC compliant.
- Includes PLA 90 induction loop with integrated battery, power supply unit, signal strips, position marker, rubber feet, operating instructions.
- Dimension - 200 x 185 x 70 mm.
- Item Weight - 5 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.