Spanner Wrench, 3/4" to 2", Steel
- Mfr # JHWO-471A
- Zoro # G423924485
product price:Â
$
45.25
/ea
Key Features
Adjustment Type
Pin Type
Material
Steel
Maximum Jaw Capacity
2 in
Pin Shape
Round
Capacity
3/4 in to 2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHWO-471A
- Zoro #
- G423924485
- UPC #
- 0662459104113
- Country of Origin
- United States
- Item
- Adjustable Pin Spanner Wrench
- Adjustment Type
- Pin Type
- Material
- Steel
- Maximum Jaw Capacity
- 2 in
- Pin Shape
- Round
- Capacity
- 3/4 in to 2 in
- Measurement Type
- SAE
- Finish
- Black Oxide
- Weight
- 0.27 lb
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 5 3/8 in
- Pin Diameter
- 3/16 in
- Pin Length
- 3/16 in
- Wire Rope Length
- 5 3/8 in
- Length
- 5 3/8 in
Description
Adjustable Pin Spanner Wrench, Steel, Black Oxide, Pin Diameter 3/16 in, Hook Thickness Not Applicable, Hook Depth Not Applicable, Pin Length 3/16 in, Pin Type, Pin Shape Round
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.