Shop WILLIAMS
See all product information
Create Account
Standard Socket, 1 in Square Drive, 1-1/2 in Shallow Length Socket
- Mfr # JHW7-648
- Zoro # G516311338
product price:Â
$
78.19
/ea
Key Features
Socket Type
Shallow Length
Number of Points
6
Locking Type
Spring Loaded Button
Measurement Type
Imperial
Impact Rated
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW7-648
- Zoro #
- G516311338
- UPC #
- 662459257321
- Country of Origin
- United States
Dimensions
- Overall Length
- 2-5/8 in
- Opening Depth
- 15/16 in
- Drive End Width
- 2-1/4 in
- Socket Sizes
- 1-1/2 in
- Bolt Clearance Depth
- 1-15/32 in
- Drive Size
- 1 in
- Socket End Width
- 2-11/32 in
Details
- Socket Type
- Shallow Length
- Number of Points
- 6
- Locking Type
- Spring Loaded Button
- Measurement Type
- Imperial
- Impact Rated
- Yes
- Finish
- Industrial Black
- Drive Type
- Square
- Series
- SUPERTORQUE®
Description
Williams 1-1/2 in shallow impact socket 6 point, SAE.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.