Shop WILLIAMS
See all product information
Create Account
Standard Socket, 3/4 in Square Drive, 5/8 in Shallow Length Socket
- Mfr # JHW6-620A
- Zoro # G016311203
product price:Â
$
21.25
/ea
Key Features
Locking Type
Spring Loaded Button
Socket End Width
1-3/32 in
Drive Type
Square
Bolt Clearance Depth
1-1/32 in
Impact Rated
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW6-620A
- Zoro #
- G016311203
- UPC #
- 662459662026
- Country of Origin
- United States
Dimensions
- Socket End Width
- 1-3/32 in
- Bolt Clearance Depth
- 1-1/32 in
- Opening Depth
- 17/32 in
- Drive End Width
- 1-5/8 in
- Overall Length
- 2 in
- Socket Sizes
- 5/8 in
- Drive Size
- 3/4 in
Details
- Locking Type
- Spring Loaded Button
- Drive Type
- Square
- Impact Rated
- Yes
- Series
- SUPERTORQUE®
- Measurement Type
- Imperial
- Number of Points
- 6
- Finish
- Industrial Black
- Socket Type
- Shallow Length
Description
Williams 5/8 in standard shallow impact socket 6 point, SAE.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.