Zoro Homepage

Standard Socket Set, 3/4Dr, 12Pt, 26pcs., JHWWSH-26RC

  • Mfr # WSH-26RC

  • Zoro # G7056528


product price: $1,028.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4"
Includes
Finish
High Polished Chrome
Overall Length
Various
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSH-26RC
Zoro #
G7056528
UPC #
662459918314
Country of Origin
United States

Dimensions

Drive Size
3/4"
Overall Length
Various
Size
3/4",13/16",7/8",15/16",1",1-1/16",1-1/8",1-3/16",1-1/4",1-5/16",1-3/8",1-7/16",1-1/2",1-9/16",1-5/8",1-11/16",1-3/4",1-13/16",1-7/8",2",2-1/16",2-1/8",2-3/16",2-1/4",2-5/16",2-3/8"

Details

Item
Standard Socket Set,3/4Dr,12Pt,26pcs.
Includes
Finish
High Polished Chrome
Number of Points
12
SAE or Metric
SAE
Socket Type
Shallow
Material
Chrome Vanadium Steel
Number of Pieces
26

Description

Standard Socket Set,3/4Dr,12Pt,26pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.