Shop WILLIAMS
See all product information
Create Account
Super Combo Wrench, 12 pt., 1", Yellow
- Mfr # JHW1232YSC
- Zoro # G7617849
product price:Â
$
36.35
/ea
Key Features
Overall Length
14"
Head Size
1 in
Number of Points
12
Features
Size
1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW1232YSC
- Zoro #
- G7617849
- UPC #
- 662459901637
- Country of Origin
- United States
Dimensions
- Overall Length
- 14"
- Head Size
- 1 in
- Size
- 1"
Details
- Item
- Super Combo Wrench,12 pt.,1",Yellow
- Number of Points
- 12
- Features
- SAE or Metric
- SAE
- Sub-Category
- Williams
- Measurement Type
- SAE
Description
Super Combo Wrench,12 pt.,1 In.,Yellow
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov