Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SUPERTORQUE Socket, 3/4 in, 20 mm Shallow Impact Socket, 12 Points

  • Mfr # JHW6M-1220

  • Zoro # G008733068


product price: $29.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW6M-1220
Zoro #
G008733068
UPC #
662459180155
Country of Origin
United States

Details

Item
Impact Socket

Description

Williams Socket, Series: SUPERTORQUE, Yes Impact Rated, Measurement System: Metric, 3/4 in Drive, Shallow Impact Socket, 20 mm Socket, 2 in Overall Length, 1/2 in Opening Depth, 1-5/8 in Drive End Width, 1-3/8 in Socket End Width, Groove/Hole Locking, 12 Points, 1 in Bolt Clearance Depth, Industrial Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.