Zoro Homepage

Tin Snips, Straight, 14"

  • Mfr # JHW28309

  • Zoro # G7163899


product price: $38.59
/ea

Key Features

Overall Length
14"
Cutting Action
Straight
Features
Double-Dipped Handles Provide Comfortable Grip, Reducing Hand Fatigue, Cut Straight Lines and Wide Curves, Meet ANSI and DIN Standards
Sub-Category
Williams
Length
Blade: 3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW28309
Zoro #
G7163899
UPC #
662459283092
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
14"
Length
Blade: 3"

Details

Item
Tin Snips
Cutting Action
Straight
Features
Double-Dipped Handles Provide Comfortable Grip, Reducing Hand Fatigue, Cut Straight Lines and Wide Curves, Meet ANSI and DIN Standards
Sub-Category
Williams
Blade Material
Forged Steel
Handle Material
Plastic
Handle Style
Double Dipped

Description

Straight Pattern Tin Snips,14 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.