Tip, 15 deg.reex., 108dia.
- Mfr # JHWPL-529B
- Zoro # G6519138
product price:Â
$
15.79
/ea
Key Features
Features
Tips Heat Treated for a Secure Grip, Tips not Provided with Pliers when Pliers are Ordered Individually
Material
Carbon Steel
Includes
(2) 0.108" 15 Tips
Plier Item
Tips for Heavy Duty Retaining Ring Pliers
Sub-Category
Williams
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHWPL-529B
- Zoro #
- G6519138
- UPC #
- 662459270375
- Country of Origin
- United States
- Features
- Tips Heat Treated for a Secure Grip, Tips not Provided with Pliers when Pliers are Ordered Individually
- Material
- Carbon Steel
- Includes
- (2) 0.108" 15 Tips
- Plier Item
- Tips for Heavy Duty Retaining Ring Pliers
- Item
- Tip,15 deg.reex.,108dia.
- Sub-Category
- Williams
Description
Tip,15 deg.reex.,108dia.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.