Zoro Homepage

Tool Box Set, 3/8" D, 56 pcs., 56 pcs

  • Mfr # JHWWSB-56FTB

  • Zoro # G7164608


product price: $932.99
/ea
Free Shipping & Returns

Key Features

Includes
Drive Tools,Shallow 12-Point Sockets,Deep 6-Point Sockets,Shallow 8-Point Sockets,Standard Hex Bit Sockets,Screwdriver Bit Sockets,Shallow 12-Point Universal Sockets.
Features
Sockets feature SUPERTORQUE lobular openings for greater turning power without deforming the fastener.
Number of Pieces
56
SAE or Metric
SAE
Sub-Category
Williams
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWWSB-56FTB
Zoro #
G7164608
UPC #
662459338426
Country of Origin
United States

Details

Item
Tool Box Set,3/8" D,56 pcs.
Includes
Drive Tools,Shallow 12-Point Sockets,Deep 6-Point Sockets,Shallow 8-Point Sockets,Standard Hex Bit Sockets,Screwdriver Bit Sockets,Shallow 12-Point Universal Sockets.
Features
Sockets feature SUPERTORQUE lobular openings for greater turning power without deforming the fastener.
Number of Pieces
56
SAE or Metric
SAE
Sub-Category
Williams
Tool Storage Type Included
Tool Box
Material
Chrome Vanadium Steel

Description

Tool Box Set,3/8 In. D,56 pcs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.