Shop WILLIAMS
See all product information
Create Account
Roll Up Tool Bag, Tool Pouch, 8-Pocket 23-1/4 "WX26"H, 8 Pockets
Mfr # JHWR-23A
Zoro # G7071438
product price:Â
$
22.35
/ea
Key Features
Tool Storage Type Included
Roll Up Tool Bag
Features
Heavy Construction for Long Life; Ideal for Storing a Variety of Tools Such as Wrenches, Extensions and Ratchets
Sub-Category
Williams
Height
26"
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHWR-23A
- Zoro #
- G7071438
- UPC #
- 662459364166
- Country of Origin
- China
Dimensions
- Height
- 26"
- Width
- 23-1/4"
Details
- Item
- Tool Pouch,8-Pocket 23-1/4 "WX26"H
- Tool Storage Type Included
- Roll Up Tool Bag
- Features
- Heavy Construction for Long Life; Ideal for Storing a Variety of Tools Such as Wrenches, Extensions and Ratchets
- Sub-Category
- Williams
- Number of Pieces
- 1
- Number of Pockets
- 8
Description
Tool Pouch,8-Pocket 23-1/4 In.WX26 In.H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.