Shop VEVOR
See all product information
Create Account
4-Tier Tool Cart on Wheels 350lb Rolling Work Cart with Drawer & Pegboard
- Mfr # T271401
- Zoro # G323371754
product price:Â
$
89.45
/ea
Key Features
Color
Black
Height
32.52 in
Number of Drawers
1
Number of Trays
3
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T271401
- Zoro #
- G323371754
- UPC #
- 197988676096
- Country of Origin
- China
- Color
- Black
- Number of Drawers
- 1
- Number of Trays
- 3
- Material
- Metal
- Capacity per Shelf (Lb.)
- 100 lbs (45.4 kg)
- No. of Wheels
- 4
- Item
- Tool Carts
- Load Capacity
- 350 lbs (160 kg)
- Drawer Capacity
- 33 lbs (15 kg)
Dimensions
- Height
- 32.52 in
- Length
- 32.68 in
- Width
- 13.78 in
Description
VEVOR 4-Tier Tool Cart with Wheels, 350 lbs Load Capacity, Rolling Work Cart with Drawer & Pegboard, Mechanic Tool Storage Organizer with Locking System for Garage, Warehouse and Repair Shop, Black
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.