Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Rack/Rail, Snap Pouch, 5-1/2x4-3/4", vinyl

  • Mfr # 097411A

  • Zoro # G7039019


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Material
vinyl
Tool Storage Type Included
Tool Rack/Rail
Features
Extra Heavy Construction with Snap Fastening; Clear Plastic Front Panels allows Full Visibility to Tools; Metal Grommets allow Pouch to be Hung on Pegboard
Sub-Category
Williams
Height
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
097411A
Zoro #
G7039019
UPC #
662459364357
Country of Origin
China

Dimensions

Height
3/8"
Width
6"

Details

Item
Snap Pouch, 5-1/2x4-3/4"
Material
vinyl
Tool Storage Type Included
Tool Rack/Rail
Features
Extra Heavy Construction with Snap Fastening; Clear Plastic Front Panels allows Full Visibility to Tools; Metal Grommets allow Pouch to be Hung on Pegboard
Sub-Category
Williams
Number of Pieces
1
Compatible with Product Type
Tool Belts

Description

Snap Pouch,5-1/2x4-3/4 In., Compatible with Product Type Tool Belts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.