Zoro Homepage

Tools at Height Adjustable Face Spanner 2 in

  • Mfr # 482

  • Zoro # G7644080


product price: $35.79
/ea

Key Features

Overall Length
6-1/4"
Finish
Industrial Black
Features
Face Spanner, Ideal for Adjusting Collars, Lock Nut Rings, and Bearings
Jaw Capacity
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
482
Zoro #
G7644080
UPC #
662459104212
Country of Origin
United States

Dimensions

Overall Length
6-1/4"

Details

Item
Adjustable Face Spanner 2"
Finish
Industrial Black
Features
Face Spanner, Ideal for Adjusting Collars, Lock Nut Rings, and Bearings
Jaw Capacity
2"

Description

Adjustable Face Spanner 2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.