Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tools at Height Quick Wrap HD, 1", Wide Blue, PK240

  • Mfr # QWHDBLU1CASE

  • Zoro # G7620411


product price: $8,069.99
/pk 240, $33.62/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Self-Fusing Silicone Rubber
Width
1"
Sub-Category
Tools at Height
Tensile Strength
Not Specified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QWHDBLU1CASE
Zoro #
G7620411
UPC #
852684932838
Country of Origin
China

Dimensions

Width
1"
Length
108"

Details

Item
Quick Wrap HD,1",Wide Blue,PK240
Color
Blue
Material
Self-Fusing Silicone Rubber
Sub-Category
Tools at Height
Tensile Strength
Not Specified
Features
Intended to be Used with D-Rings and Tool Cinch Attachment Points; Inner Fiberglass Webbing Reinforcement

Description

Quick Wrap HD,1 In.,Wide Blue,PK240, Package Quantity 240

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.