Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tools at Height Socket, 1/2 in Drive, 34 mm Deep Socket, 12 Points

  • Mfr # 32834-TH

  • Zoro # G908824118


product price: $44.65
/ea

Key Features

Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32834-TH
Zoro #
G908824118
UPC #
662459367761
Country of Origin
United States

Details

Item
Deep Socket
Number of Points
12

Description

Williams Tools at Height Socket, Measurement System: Metric, 1/2 in Drive, Deep Socket, 34 mm Socket, 3-1/4 in Overall Length, 7/8 in Opening Depth, 1-3/4 in Drive End Width, 1-3/4 in Socket End Width, 12 Points, 1 in Bolt Clearance Depth, Polished Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.