Tools At Height SUPERCOMBO SUPERTORQUE Combination Wrench, 1-7/8 in Wrench, 12 Points, Polished Chro
Mfr # 1188-TH
Zoro # G908745697
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Chrome
Head Size
1-7/8 in
Number of Points
12 Points
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1188-TH
Zoro #
G908745697
UPC #
662459359704
Country of Origin
United States
Dimensions
Head Size
1-7/8 in
Details
Finish
Polished Chrome
Number of Points
12 Points
Description
Williams Tools At Height SUPERCOMBO SUPERTORQUE Combination Wrench, Measurement System: Imperial, 1-7/8 in Wrench Opening, 12 Points, Specifications Met: SAE AS 954, Polished Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.