Zoro Homepage

Turbosocket Set, 3/8" D, 7pcs., JHWTSFS3807

  • Mfr # TSFS3807

  • Zoro # G6524239


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Includes
(5) 3/8" Drive Turbo Sockets of 1-1/4" Length: 3/8",7/16",1/2",9/16',5/8"; (2) 3/8" Drive Turbo Sockets of 1-13/32" Length: 11/16",3/4"
Finish
Black Industrial
Size
3/8",7/16",1/2",9/16',5/8",11/16",3/4"
Socket Type
Turbo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSFS3807
Zoro #
G6524239
UPC #
662459324771
Country of Origin
United States

Dimensions

Drive Size
3/8"
Size
3/8",7/16",1/2",9/16',5/8",11/16",3/4"
Overall Length
Various

Details

Item
Turbosocket Set,3/8" D,7pcs.
Includes
(5) 3/8" Drive Turbo Sockets of 1-1/4" Length: 3/8",7/16",1/2",9/16',5/8"; (2) 3/8" Drive Turbo Sockets of 1-13/32" Length: 11/16",3/4"
Finish
Black Industrial
Socket Type
Turbo
SAE or Metric
SAE
Number of Pieces
7

Description

Turbosocket Set,3/8 In. D,7pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.