Zoro Homepage

Turbosocket Set, 3/8" D, 9pcs., JHWTSMS3809

  • Mfr # JHWTSMS3809

  • Zoro # G6524220


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Includes
(7) 3/8" Drive Turbo Sockets of 1-1/4" Length: 10mm,11mm,12mm,13mm,14mm,15mm,16mm; (2) 3/8" Drive Turbo Sockets of 1-13/32" Length: 17mm,19mm
Finish
Black Industrial
Size
10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,19mm
Overall Length
Various
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWTSMS3809
Zoro #
G6524220
UPC #
662459324764
Country of Origin
United States

Dimensions

Drive Size
3/8"
Size
10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,19mm
Overall Length
Various

Details

Item
Turbosocket Set,3/8" D,9pcs.
Includes
(7) 3/8" Drive Turbo Sockets of 1-1/4" Length: 10mm,11mm,12mm,13mm,14mm,15mm,16mm; (2) 3/8" Drive Turbo Sockets of 1-13/32" Length: 17mm,19mm
Finish
Black Industrial
SAE or Metric
Metric
Socket Type
Turbo
Tether Ready
No
Product Type
Turbosocket Set,3/8" D,9pcs.
Number of Pieces
9

Description

Turbosocket Set,3/8 In. D,9pcs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.