Universal Plier Wrench With Comfort Grip, 1-3/16 in Pipe, 8-7/16 in OAL, Black Oxide

  • Mfr # JHW140

  • Zoro # G508821654


product price:  $63.99
/ea

Key Features

Overall Length
8-7/16 in
Jaw Capacity
1-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JHW140
Zoro #
G508821654
UPC #
662459182821
Country of Origin
United States

Dimensions

Overall Length
8-7/16 in

Details

Jaw Capacity
1-3/16 in

Description

Williams Plier Wrench, Universal, 1-3/16 in, 8-7/16 in Overall Length, 3/4 in Outside Dia Tubing, High Alloy Steel Jaw, Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.