Universal Plier Wrench With Comfort Grip, 4-3/8 in Pipe, 28-3/8 in OAL, Black Oxide

  • Mfr # JHW144

  • Zoro # G408821747


product price:  $263.99
/ea
Free Shipping & Returns

Key Features

Jaw Capacity
4-3/8"
Overall Length
28-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JHW144
Zoro #
G408821747
UPC #
662459182845
Country of Origin
United States

Dimensions

Overall Length
28-3/8"

Details

Jaw Capacity
4-3/8"

Description

Williams Plier Wrench, Universal, 4-3/8 in, 28-3/8 in Overall Length, 3-1/2 in Outside Dia Tubing, High Alloy Steel Jaw, Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.