Zoro Homepage

Utility Knife, Utility, General Purpose

  • Mfr # JHW40052

  • Zoro # G7626879


product price: $20.59
/ea

Key Features

Blade Type
Utility
Handle Type
Push Button
Application
General Purpose
Sub-Category
Williams
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW40052
Zoro #
G7626879
UPC #
662459400529
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6-3/4 inches

Details

Item
Utility Knife
Blade Type
Utility
Handle Type
Push Button
Application
General Purpose
Sub-Category
Williams
Blade Material
Steel
Handle Material
Aluminum with Rubber Grip

Description

Utility Knife,Quickblade,Autoload

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.