Zoro Homepage

Williams 60 Ton Hollow Hole Cylinder 3" Stroke

  • Mfr # JHW6CH60T03

  • Zoro # G7146417


product price: $3,152.99
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Overall Length
12.77"
Sub-Category
Williams
Cylinder Color
Blue
Width
6.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW6CH60T03
Zoro #
G7146417
UPC #
662459923035
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
12.77"
Width
6.25"

Details

Item
60T Single Acting Cylinders 3" Stroke
Body Material
Steel
Sub-Category
Williams
Cylinder Color
Blue

Description

Hollow Hole Cylinder,60T,3 In. Stroke

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.