Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Williams Adaptor, 1/4" D, 1/4" Mx3/8" F, Blk

  • Mfr # MB-131BA

  • Zoro # G6517080


product price: $9.89
/ea

Key Features

Drive Size
1/4"
Number of Pieces
1
Finish
Industrial Black
Overall Length
1-1/8"
Sub-Category
Williams
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB-131BA
Zoro #
G6517080
UPC #
662459905970
Country of Origin
United States

Dimensions

Drive Size
1/4"
Overall Length
1-1/8"
Size
1/4" M x 3/8" F
Output Drive Size
1/4" M x 3/8" F

Details

Item
Adaptor
Number of Pieces
1
Finish
Industrial Black
Sub-Category
Williams
SAE or Metric
SAE

Description

Adaptor,1/4 In. D,1/4 In. Mx3/8 In. F,Blk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.