Zoro Homepage

Williams Adjustable Wrench, Black, 6"

  • Mfr # 13606A

  • Zoro # G7615907


product price: $14.79
/ea

Key Features

Overall Length
6"
Finish
Black Phosphate
Features
Heavy Duty Industrial Grade, Fully Polished
Jaw Capacity
15/16"
Standards
ANSI B107.8M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13606A
Zoro #
G7615907
UPC #
662459337207
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6"

Details

Item
Adjustable Wrench,Black,6"
Finish
Black Phosphate
Features
Heavy Duty Industrial Grade, Fully Polished
Jaw Capacity
15/16"
Standards
ANSI B107.8M
Material
Chrome Vanadium Steel

Description

If you need a heavy duty adjustable wrench, the Williams 13606A is just what you are looking for. This fully polished adjustable wrench has a black phosphate finish and is made of industrial grade materials. The heavy duty construction makes it perfect for your toughest jobs. Its jaw capacity is 15/16" and its adjustable wrench nominal length is 6". The Williams Adjustable Wrench will give you the power to get any job done.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.