Zoro Homepage

Williams Adjustable Wrench, Chrome, 8"

  • Mfr # 13408A

  • Zoro # G7632451


product price: $16.49
/ea

Key Features

Overall Length
8"
Finish
Chrome
Features
Heavy Duty Industrial Grade, Fully Polished
Jaw Capacity
1-1/8"
Standards
ANSI B107.8M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13408A
Zoro #
G7632451
UPC #
662459337139
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8"

Details

Item
Adjustable Wrench,Chrome,8"
Finish
Chrome
Features
Heavy Duty Industrial Grade, Fully Polished
Jaw Capacity
1-1/8"
Standards
ANSI B107.8M

Description

Adjustable Wrench,Chrome,8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.