Williams Angle Wrench, Double, Open End, 1-1/16", Overall Length: 10"
Mfr # 3734-TH
Zoro # G7626565
product price: $77.79
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Overall Length
10"
Head Size
11/16 in
Head Offset Angle
15° and 60°
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3734-TH
Zoro #
G7626565
UPC #
662459331793
Country of Origin
United States
Dimensions
Overall Length
10"
Head Size
11/16 in
Details
Finish
Satin Chrome
Head Offset Angle
15° and 60°
Features
Measurement Type
SAE
Description
Angle Wrench,Double,Open End,1-1/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.