Zoro Homepage

Williams Angle Wrench, Double, Open End, 1-1/2"

  • Mfr # 3748-TH

  • Zoro # G7601618


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Overall Length
12-1/2"
Head Size
1-1/2 in
Head Offset Angle
15° and 60°
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3748-TH
Zoro #
G7601618
UPC #
662459331847
Country of Origin
United States

Dimensions

Overall Length
12-1/2"
Head Size
1-1/2 in

Details

Finish
Satin Chrome
Head Offset Angle
15° and 60°
Features
Measurement Type
SAE

Description

Angle Wrench,Double,Open End,1-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.