Williams Angle Wrench, Double, Open End, 1-7/16"
Mfr # 3746-TH
Zoro # G7624611
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Overall Length
12-1/2"
Head Size
1-7/16"
Head Offset Angle
15° and 60°
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3746-TH
Zoro #
G7624611
UPC #
662459331830
Country of Origin
United States
Dimensions
Overall Length
12-1/2"
Head Size
1-7/16"
Details
Finish
Satin Chrome
Head Offset Angle
15° and 60°
Features
Measurement Type
SAE
Description
Angle Wrench,Double,Open End,1-7/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.