Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Williams Angle Wrench, Double, Open End, 1-7/8"

  • Mfr # 3760

  • Zoro # G7640888


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Overall Length
18-1/2"
Head Size
1-7/8"
Head Offset Angle
15° and 60°
Features
Both Ends are the Same Size to Permit the Wrench to be Used in Four Different Positions, Continuous Arc Design Minimizes Spreading and is Stronger Than V Design, Thin Head is Perfect for Tight Clearances, Good Grip and Cleans Easily
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3760
Zoro #
G7640888
UPC #
662459319395
Country of Origin
United States

Dimensions

Overall Length
18-1/2"
Head Size
1-7/8"

Details

Finish
Satin Chrome
Head Offset Angle
15° and 60°
Features
Both Ends are the Same Size to Permit the Wrench to be Used in Four Different Positions, Continuous Arc Design Minimizes Spreading and is Stronger Than V Design, Thin Head is Perfect for Tight Clearances, Good Grip and Cleans Easily
Measurement Type
SAE

Description

Angle Wrench,Double,Open End,1-7/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.