Zoro Homepage

Williams Angle Wrench, Double, Open End, 1/2 x 1/2

  • Mfr # 3716

  • Zoro # G7633389


product price: $24.99
/ea

Key Features

Finish
Satin Chrome
Overall Length
5-1/2"
Head Size
1/2 in
Head Offset Angle
15° and 60°
Features
Both Ends are the Same Size to Permit the Wrench to be Used in Four Different Positions, Continuous Arc Design Minimizes Spreading and is Stronger Than V Design, Thin Head is Perfect for Tight Clearances, Good Grip and Cleans Easily
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3716
Zoro #
G7633389
UPC #
662459319036
Country of Origin
United States

Dimensions

Overall Length
5-1/2"
Head Size
1/2 in

Details

Finish
Satin Chrome
Head Offset Angle
15° and 60°
Features
Both Ends are the Same Size to Permit the Wrench to be Used in Four Different Positions, Continuous Arc Design Minimizes Spreading and is Stronger Than V Design, Thin Head is Perfect for Tight Clearances, Good Grip and Cleans Easily
Measurement Type
SAE

Description

Angle Wrench,Double,Open End,1/2 x 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.